Zoro Homepage

Quik-Lok Handle Tie

  • Mfr # QL3HT

  • Zoro # G612469285


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

For Use With
3-Pole Type Qc Miniature Circuit Breakers
Height
0.05 in
Standards
UL Listed; CSA Certified
Width
0.5 in
Type
Breaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QL3HT
Zoro #
G612469285
UPC #
786685261829
Country of Origin
Unknown

Dimensions

Height
0.05 in
Width
0.5 in
Length
2.5 in

Details

For Use With
3-Pole Type Qc Miniature Circuit Breakers
Standards
UL Listed; CSA Certified
Type
Breaker

Description

Eaton Quik-Lok Handle Tie Is Perfect For Use With 3-Pole Type Qc Miniature Circuit Breakers. It Measures 2.5-Inch X 0.5-Inch X 0.05-Inch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.