
Quik-Lok Padlockable Handle Lock
Mfr # QL123PL
Zoro # G312469295
product price: $37.99
/eaKey Features
For Use With
1-/2-/3-Pole Type P B And Ground Fault Industrial Circuit Breakers
Length
2.75 in
Features
Can lock in ON or OFF position, Order in multiples of 10
Standards
UL Listed; CSA Certified
Type
Breaker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QL123PL
Zoro #
G312469295
UPC #
786679055212
Country of Origin
Unknown
Dimensions
Length
2.75 in
Height
0.5 in
Width
1.25 in
Details
For Use With
1-/2-/3-Pole Type P B And Ground Fault Industrial Circuit Breakers
Features
Can lock in ON or OFF position, Order in multiples of 10
Standards
UL Listed; CSA Certified
Type
Breaker
Description
Eaton Quik-Lok Padlockable Handle Lock Is Perfect For Use With 1-/2-/3-Pole Type P B And Ground Fault Industrial Circuit Breakers. It Measures 2.75-Inch X 1.25-Inch X 0.5-Inch. Padlockable Handle Lock Is Ul Listed And Csa Certified.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.