Zoro Homepage

Raised Indicator Light, Blue, 24VAC/DC

  • Mfr # C22-L-B-24

  • Zoro # G7452496


product price: $45.99
/ea

Key Features

Voltage
24V AC/DC
Color
Blue
Material of Construction
Polycarbonate
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C22-L-B-24
Zoro #
G7452496
UPC #
786685898308
Country of Origin
Germany

Dimensions

Size
22mm Mounting dia
Panel Thickness
0.930 in
Width
1.17 in
Length
1.17 in
Height
2.2 in
Panel Cutout Diameter
22 mm
Overall Width
1.17 in
Overall Height
2.2 in
Overall Depth
1.17 in
Manufacturer Warranty Length
18 mo

Details

Item
Flush Panel Light
Voltage
24V AC/DC
Color
Blue
Material of Construction
Polycarbonate
Lamp Type
LED
Shape
Round
Terminal Connection
Screw
Electrical Connection
Terminal Clamp
Bezel
Plastic
Lamp Module Type
Full Voltage
Basic Material
Plastic
NEMA Rating
13, 4X
IP Rating
IP67, IP69K
Current Drawn
20 mA
Standards
CSA, EN 60947, IEC 60947, UL Listed
Average Life
100,000 hr
Body Material
Polycarbonate
Type
Indicating Light
Product Name
Eaton C22 compact pushbutton
Compliances
DIN VDE 0600
Voltage Rating
24 Vac/dc
Illumination
Illuminated
Certifications
IEC 60947;EN 60947;UL Listed;CSA Certified
Series
C22
Lens Color
Blue
Head Style
Flush
Lamp Color
Blue
Includes Lens
Lens Included
Voltage Rating - Maximum
24 V AC/DC
NEMA Enclosure Rating
13, 4X
Includes Lamp Module
Lamp Module Included

Description

Flush Panel Light, LED, Polycarbonate, Blue, Voltage 24V AC/DC, Size 22mm Mounting dia, Electrical Connection Terminal Clamp, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, NEMA Rating 13, 4X, IP Rating IP67, IP69K, Panel Thickness 0.930 in, Standards CSA, EN 60947, IEC 60947, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.