Zoro Homepage

Red Pilot Light, 120VAC

  • Mfr # LK-21

  • Zoro # G3971195


product price: $384.99
/ea
Free Shipping & Returns

Key Features

For Use With
B100 Series Manual Motor Starter, NEMA 1 Only
Features
120V AC
Accessory Type
Red Pilot Light
Product Length/Depth
3.6 in
Certifications
UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK-21
Zoro #
G3971195
UPC #
786678344744
Country of Origin
United States

Dimensions

Product Length/Depth
3.6 in
Product Height
1.7 in
Product Width
2.5 in
Overall Depth
3.6 in
NEMA Size
1
Overall Width
2.5 in
Overall Height
1.7 in

Details

Item
Red Pilot Light
For Use With
B100 Series Manual Motor Starter, NEMA 1 Only
Features
120V AC
Accessory Type
Red Pilot Light
Certifications
UL
Voltage rating
120 V
Light color
Red pilot
Enclosure
NEMA 1
Frequency rating
60 Hz
Product Name
Eaton A200 NEMA motor control pilot
Accessories
Motor control accessory
Maximum Voltage Rating
120V AC
Standards
CSA, UL Listed
Compatible with Series
B100 Manual Motor Starters, Freedom

Description

Red Pilot Light, Accessory Type Red Pilot Light, NEMA Size 1, Maximum Voltage Rating 120V AC, Overall Height 1.7 in, Overall Width 2.5 in, Compatible with Series B100 Manual Motor Starters, Freedom, Overall Depth 3.6 in, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.