Zoro Homepage

Red Pilot Light, 208-240VAC

  • Mfr # LK-22

  • Zoro # G4176164


product price: $384.99
/ea
Free Shipping & Returns

Key Features

For Use With
B100 Series Manual Motor Starter, NEMA 1 Only
Features
208 to 240V AC
Accessory Type
Red Pilot Light
Light color
Red pilot
Product Length/Depth
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK-22
Zoro #
G4176164
UPC #
786678344942
Country of Origin
United States

Dimensions

Product Length/Depth
2.6 in
Product Width
1.7 in
Product Height
3.6 in
NEMA Size
1
Overall Width
1.7 in
Overall Height
3.6 in
Overall Depth
2.6 in

Details

Item
Red Pilot Light
For Use With
B100 Series Manual Motor Starter, NEMA 1 Only
Features
208 to 240V AC
Accessory Type
Red Pilot Light
Light color
Red pilot
Voltage rating
208-240 V
Type
Accessory
Frequency rating
60 Hz
Enclosure
NEMA 1
Certifications
UL Listed;CSA Certified
Product Name
Eaton A200 NEMA motor control pilot
Accessories
Motor control accessory
Compatible with Series
Freedom
Standards
CSA, UL Listed
Maximum Voltage Rating
240V AC

Description

Red Pilot Light, Accessory Type Red Pilot Light, NEMA Size 1, Maximum Voltage Rating 240V AC, Overall Height 3.6 in, Overall Width 1.7 in, Compatible with Series Freedom, Overall Depth 2.6 in, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.