Zoro Homepage

Red Pilot Light, 480-600VAC

  • Mfr # LK-26

  • Zoro # G4226993


product price: $384.99
/ea
Free Shipping & Returns

Key Features

For Use With
B100 Series Manual Motor Starter, NEMA 1 Only
Features
480 to 600V AC
Accessory Type
Red Pilot Light
Product Height
4.5 in
Voltage rating
480-600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK-26
Zoro #
G4226993
UPC #
786678624747
Country of Origin
United States

Dimensions

Product Height
4.5 in
Product Length/Depth
2.3 in
Product Width
3.1 in
Overall Width
3.1 in
NEMA Size
1
Overall Depth
2.3 in
Overall Height
4.5 in

Details

Item
Red Pilot Light
For Use With
B100 Series Manual Motor Starter, NEMA 1 Only
Features
480 to 600V AC
Accessory Type
Red Pilot Light
Voltage rating
480-600 V
Enclosure
NEMA 1
Light color
Red pilot
Certifications
UL
Frequency rating
60 Hz
Product Name
Eaton A200 NEMA motor control pilot
Accessories
Motor control accessory
Maximum Voltage Rating
600V AC
Standards
CSA, UL Listed
Compatible with Series
Freedom

Description

Red Pilot Light, Accessory Type Red Pilot Light, NEMA Size 1, Maximum Voltage Rating 600V AC, Overall Height 4.5 in, Overall Width 3.1 in, Compatible with Series Freedom, Overall Depth 2.3 in, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.