
Relay Accessories
Mfr # D3PA6
Zoro # G421850533
product price: $12.59
/eaKey Features
Type
Plug-On
Number of Poles
2
Standards
UL, UL, CSA, CE
Mounting
DIN-Rail/Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D3PA6
Zoro #
G421850533
UPC #
78211619957
Country of Origin
United States
Details
Type
Plug-On
Number of Poles
2
Standards
UL, UL, CSA, CE
Mounting
DIN-Rail/Panel
Description
300 V, 16 A, IP20, DIN Rail/Panel Mount, Screw ClA, Socket for Plug-On Relay
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.