Zoro Homepage

Relay Accessories DIN Rail/Panel Mount Adapter 690V D Frame 2BOX

  • Mfr # XTOBXDIND

  • Zoro # G114797824


product price: $32.18
/ea

Key Features

Overall Height - Relay
3.46 in
Width
1.77 in
Length
3.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTOBXDIND
Zoro #
G114797824
UPC #
1508278474
Country of Origin
Germany

Dimensions

Overall Height - Relay
3.46 in
Width
1.77 in
Length
3.56 in

Description

2.36in x 4.41in x 3.39in, C to D Frame, Motor Control DIN Rail/Panel Mount Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.