Zoro Homepage

Relay, Plug-in, 15 A, 4PDT

  • Mfr # D7PF4AB

  • Zoro # G416128593


product price: $37.39
/ea

Key Features

Electrical Connection
Plug-in
Current Rating
15 A
Contact Form
4PDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7PF4AB
Zoro #
G416128593
UPC #
-
Country of Origin
United States

Details

Item
Relay
Electrical Connection
Plug-in
Current Rating
15 A
Contact Form
4PDT

Description

4PDT RELAY - 240 VAC COIL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.