Zoro Homepage

Relay, Screw, 6 A, SPDT

  • Mfr # XRU1D12

  • Zoro # G914797451


product price: $14.39
/ea

Key Features

Electrical Connection
Screw
Current Rating
6 A
Contact Form
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRU1D12
Zoro #
G914797451
UPC #
782116940370
Country of Origin
Germany

Details

Item
Relay
Electrical Connection
Screw
Current Rating
6 A
Contact Form
SPDT

Description

TERMINAL BLOCK RELAY 12VDC SPDT SCREW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.