Shop EATON
See all product information
Create Account
Relays 10A 120V .1-10 Sec.
- Mfr # TMR5P05120
- Zoro # G614797355
product price:Â
$
44.15
/ea
Key Features
Base Shape
Octal
Number of Pins
11
Coil Voltage
120V AC
Contact Form
DPDT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TMR5P05120
- Zoro #
- G614797355
- UPC #
- 78668512452
- Country of Origin
- United States
- Item
- Relay
- Base Shape
- Octal
- Number of Pins
- 11
- Coil Voltage
- 120V AC
- Contact Form
- DPDT
Description
TMR5 SERIES TIME DELAY RELAYS, OCTAL STYLE TERMINALS, 11 PINS, OFF DELAY POWER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.