
Relay, 240V AC, 5 A, DPDT
Mfr # D4PR2B
Zoro # G715709318
product price: $10.39
/eaKey Features
Coil Voltage
240V AC
Current Rating
5 A
Contact Form
DPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D4PR2B
Zoro #
G715709318
UPC #
78211422794
Country of Origin
China
Details
Item
Relay
Coil Voltage
240V AC
Current Rating
5 A
Contact Form
DPDT
Description
EATON GENERAL-PURPOSE RELAY, D4 SERIES, QTY: 50, 240V COIL, DPDT CONTACT CONFIGU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.