Zoro Homepage

Relays EA, Octal, 24V DC

  • Mfr # D3RF3T1

  • Zoro # G414797357


product price: $20.76
/ea

Key Features

Base Shape
Octal
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3RF3T1
Zoro #
G414797357
UPC #
78668593030
Country of Origin
China

Details

Base Shape
Octal
Coil Voltage
24V DC

Description

ICE CUBE RELAY, 3PDT, OCTAL BASE, 10A, 24VDC COIL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.