Zoro Homepage

Relays General Purpose Relay 15A 24V 50/60Hz EA 11 Blade

  • Mfr # D7PF3AT

  • Zoro # G614797546


product price: $18.69
/ea

Key Features

Mounting Style
DIN Rail/Panel
Electrical Connection
Plug-in
Coil Voltage
24V AC
Contact Form
3PDT
Contact Rating (AC)
15 A @ 300V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7PF3AT
Zoro #
G614797546
UPC #
78211648492
Country of Origin
China

Details

Item
General Purpose Relay
Mounting Style
DIN Rail/Panel
Electrical Connection
Plug-in
Coil Voltage
24V AC
Contact Form
3PDT
Contact Rating (AC)
15 A @ 300V
Voltage
300 V
Standards
UL (Canada and US)
Contact Amp Rating (Resistive)
15 A

Description

D7 SERIES GENERAL PURPOSE PLUG-IN RELAY, FULL FEATURED COVER, 24V COIL, 103 OHMS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.