Zoro Homepage

Relays General Purpose Relay 2P 25A 277V Coil Voltage: 120VAC

  • Mfr # D8PR7TFA

  • Zoro # G814798053


product price: $9.55
/ea

Key Features

Mounting Style
Flange Mount
Coil Voltage
120V AC
Contact Form
DPST-NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D8PR7TFA
Zoro #
G814798053
UPC #
78211416121
Country of Origin
Indonesia

Details

Item
General Purpose Relay
Mounting Style
Flange Mount
Coil Voltage
120V AC
Contact Form
DPST-NO

Description

D8 GENERAL PURPOSE PLUG-IN RELAY, FLANGE MOUNT, QTY: 1, 120V COIL, 5260 OHMS RES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.