Zoro Homepage
This item is Discontinued.
Eaton Relays Industrial Control 6P 120V 50/60Hz 6NO AR660A

Relays Industrial Control 6P 120V 50/60Hz 6NO (Discontinued)

  • Mfr # AR660A
  • Zoro # G314798010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR660A
Zoro #
G314798010
UPC #
78211416697
Country of Origin
United States

Details

Coil Volts
110 VAC at 50 Hertz
Contact Form - Relay
6NO
Standards
UL
Contact Amp Rating (Resistive)
10 A
Voltage
120/240/480/600 VAC

Description

600 VAC, 110 VAC 50 Hz/120 VAC 60 Hz Coil, 6NO, 6-Pole, AC Operated, Mechanically Isolated, Permanent Magnetically Latched

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.