Zoro Homepage

Relays Solid State Relay 10A 280V 50/60Hz EA

  • Mfr # D93210ACZ2

  • Zoro # G414797531


product price: $17.25
/ea

Key Features

Electrical Connection
Screw
Mounting Style
Panel
Standards
UL 508
Voltage
24 to 280 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D93210ACZ2
Zoro #
G414797531
UPC #
78668521945
Country of Origin
India

Details

Item
Solid State Relay
Electrical Connection
Screw
Mounting Style
Panel
Standards
UL 508
Voltage
24 to 280 VAC

Description

2.28in x 0.66in x 1.74in, 3 to 32 VDC, 24 to 280 VAC, 10 A Load, SPST-NO, Zero Cross Switching

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.