
Relays
Mfr # XTOB001CC1
Zoro # G916524581
product price: $71.55
/eaKey Features
Trip Class
Class 10A
Motor FLA
0.6 to 1 A
Enclosure
IP20
Mounting
Contactor
Ambient Temperature
Compensated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XTOB001CC1
Zoro #
G916524581
UPC #
4015080000000
Country of Origin
Dominican Republic
Dimensions
IEC Size
C
Details
Trip Class
Class 10A
Motor FLA
0.6 to 1 A
Enclosure
IP20
Mounting
Contactor
Ambient Temperature
Compensated
Standards
UL, CSA, CE
Terminals
Screw
Auxiliary Contact
1NO-1NC
Reset Type
Automatic/Manual
Series
XTOB
Type
Bi-Metallic, Thermal
Contact Rating (AC)
690 VAC 6 A
Description
0.6 to 1 A FLA, 1NO-1NC, Class 10A, Automatic/Manual Reset, Screw Terminal, Direct Mount, Bi-Metallic, Thermal, Overload Relay
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.