Zoro Homepage

Remote User Interface Cable, 2 Meter

  • Mfr # D77E-QPIP200

  • Zoro # G2650654


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, UL Listed
Type
2 Meter
For Use With
C441 - Motor Insight Overload Relay
Height
5 in
Width
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D77E-QPIP200
Zoro #
G2650654
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
0.2 in
Length
5 in
Product Height
5 in

Details

Item
Remote User Interface Cable
Standards
CSA Certified, UL Listed
Type
2 Meter
For Use With
C441 - Motor Insight Overload Relay
Includes
78.7 inch (2.0 m ) Communication Cable for Remote Display - C4411
Module Function
Communication
Weight
8 oz
Certifications
UL Listed
Communication
RJ-12
Product Name
Eaton control product communication cable

Description

Remote User Interface Cable, For Use With C441 - Motor Insight Overload Relay, Includes 78.7 inch (2.0 m ) Communication Cable for Remote Display - C4411, Module Function Communication, Standards CSA Certified, UL Listed, Height 5 in, Length 5 in, Weight 8 oz, Width 0.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.