Zoro Homepage

Replacement Coil, NEMA, 120VAC, Size 4, 5

  • Mfr # 9-1891-1

  • Zoro # G3673004


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
120V AC
Hz
50/60
Starter Size
4, 5
Contactor Type
NEMA
For Use With
Eaton Freedom Series NEMA Starters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1891-1
Zoro #
G3673004
UPC #
782113211466
Country of Origin
Dominican Republic

Dimensions

Starter Size
4, 5
Size
Size 3A, 4-5, 180 mm
Product Width
4.15 in
Product Length/Depth
3.16 in
Product Height
1.45 in
NEMA Size
4, 5

Details

Coil Volts
120V AC
Item
Replacement Coil
Hz
50/60
Contactor Type
NEMA
For Use With
Eaton Freedom Series NEMA Starters
Type
NEMA
Coil voltage
120/110 V
Material
Red cast resin
Frequency rating
50-60 Hz
Product Name
Eaton motor control coil
Coil Power
1,040 VA
Coil Voltage
120/110V AC
Compatible with Series
Freedom
Frequency
50/60 Hz
Contactor Style
NEMA

Description

Replacement Coil, Coil Voltage 120/110V AC, NEMA Size 4, 5, Compatible with Series Freedom, Contactor Style NEMA, Coil Power 1,040 VA, Frame Size Not Applicable, Frequency 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.