Retroreflective Photoelectric Sensor, Bare Wire, Right Angle, Rectangular, Relay
Mfr # 1450E-8514
Zoro # G016045290
product price: $241.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP67, IP69K
Cable Length
6 ft
Overall Height
46 mm
Body Material
Plastic
Sensing Method
Retroreflective
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1450E-8514
Zoro #
G016045290
UPC #
782116111022
Country of Origin
China
Dimensions
Cable Length
6 ft
Overall Height
46 mm
Overall Depth
88 mm
Overall Width
49 mm
Details
IP Rating
IP67, IP69K
Item
Photoelectric Sensor
Body Material
Plastic
Sensing Method
Retroreflective
Features
Overload Protection, Reverse Polarity Protection, Short Circuit Protection
Standards
CE Marked, CSA Certified
Electrical Connection
Bare Wire
Load Current - Maximum
3 A
AC Voltage Rating
24-240V AC
Style
Rectangular
Electrical Installation Type
Prewired Cable
Sensing Distance - Maximum
30 ft
Output Circuit Type
Relay
Emitted Sensor Light
Red Light
DC Voltage Rating
12-240V DC
Includes Indicator Lights
Indicator Lights Included
Operating Temperature - Minimum
-13 Degrees F
Orientation
Right Angle
Series
50 Series
Operating Temperature - Maximum
131 Degrees F
Description
Photoelectric Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.