Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retroreflective Photoelectric Sensor, Screw Terminal, Right Angle, Rectangular, AC/DC-Type

  • Mfr # E51ALP1

  • Zoro # G516045271


product price: $864.99
/ea
Free Shipping & Returns

Key Features

Features
Short Circuit Protection
Sensing Method
Retroreflective
Body Material
Zinc
IP Rating
IP67
Overall Height
124 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E51ALP1
Zoro #
G516045271
UPC #
782113124766
Country of Origin
Mexico

Dimensions

Overall Height
124 mm
Overall Width
46 mm
Overall Depth
39 mm

Details

Features
Short Circuit Protection
Item
Photoelectric Sensor
Sensing Method
Retroreflective
Body Material
Zinc
IP Rating
IP67
Standards
CE Marked, CSA Certified, UL Listed
Series
E51
Output Circuit Type
AC/DC-Type
Number of Pins
3
Includes Indicator Lights
Indicator Lights Included
DC Voltage Rating
20-264V DC
Sensing Distance - Maximum
18 ft
Output Circuit Relay Style
Solid State
NEMA Enclosure Rating
1, 12, 13, 3, 4, 4X, 6
AC Voltage Rating
20-264V AC
Electrical Installation Type
Screw Terminal
Style
Rectangular
Operating Temperature - Maximum
158 Degrees F
Emitted Sensor Light
Infrared
Operating Temperature - Minimum
-13 Degrees F
Load Current - Maximum
500 mA
Orientation
Right Angle
Electrical Connection
Screw Terminal

Description

Photoelectric Sensor, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products