Zoro Homepage

Reversing Link Kit, For XT Frame B

  • Mfr # XTCEXRLB

  • Zoro # G0827391


product price: $40.69
/ea

Key Features

Type
Reversing Link Kit
For Use With
XT Contactor Frame B
Accessory Type
Reversing Link Kit
Height
2-1/2 in
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCEXRLB
Zoro #
G0827391
UPC #
786685353791
Country of Origin
Czechia

Dimensions

Height
2-1/2 in
Depth
6 in
Width
4 in
Product Length/Depth
2.56 in
Product Width
2.4 in
Frame Size
B
Product Height
1.89 in

Details

Item
Reversing Link Kit
Type
Reversing Link Kit
For Use With
XT Contactor Frame B
Accessory Type
Reversing Link Kit
Standards
IEC 60947, CCC Marked
Product Name
Eaton motor control reversing link kit
Used With
XTCE007B - XTCE015B
Certifications
IEC 60947;EN 60947;UL Listed;CSA Certified
Compliances
CCC Marked;CE Marked;ATEX Compliant
Special Features
XTCE007B - XTCE015B
Compatible with Series
XT, XTCE007B to XTCE015B

Description

Reversing Link Kit, Accessory Type Reversing Link Kit, Includes -, Voltage -, Frame Size B, Compatible with Series XT, XTCE007B to XTCE015B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.