Zoro Homepage

Reversing Link Kit, For XT Frame D

  • Mfr # XTCEXRLD

  • Zoro # G1032263


product price: $74.29
/ea

Key Features

Type
Reversing Link Kit
For Use With
XT Contactor Frame D
Accessory Type
Reversing Link Kit
Depth
4-1/2 in
Standards
IEC 60947, CE Marked
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCEXRLD
Zoro #
G1032263
UPC #
786685353333
Country of Origin
Czechia

Dimensions

Depth
4-1/2 in
Width
1-1/2 in
Height
1 in
Frame Size
D
Product Length/Depth
4.5 in
Product Width
1.5 in

Details

Item
Reversing Link Kit
Type
Reversing Link Kit
For Use With
XT Contactor Frame D
Accessory Type
Reversing Link Kit
Standards
IEC 60947, CE Marked
Special Features
XTCE040D - XTCE065D
Product Name
Eaton motor control reversing link kit
Compliances
CE Marked;CCC Marked;ATEX Compliant
Certifications
IEC 60947;EN 60947;UL Listed;CSA Certified
Used With
XTCE040D - XTCE065D
Compatible with Series
XT, XTCE040D to XTCE065D

Description

Reversing Link Kit, Accessory Type Reversing Link Kit, Includes -, Voltage -, Frame Size D, Compatible with Series XT, XTCE040D to XTCE065D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.