Zoro Homepage

Reversing Link Kit, For XT Frame G

  • Mfr # XTCEXRLG

  • Zoro # G2007336


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Type
Reversing Link Kit
For Use With
XT Contactor Frame G
Accessory Type
Reversing Link Kit
Height
1 in
Standards
IEC 60947, CE Marked
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCEXRLG
Zoro #
G2007336
UPC #
786685353340
Country of Origin
Czechia

Dimensions

Height
1 in
Depth
11 in
Width
9 in
Frame Size
F, G

Details

Item
Reversing Link Kit
Type
Reversing Link Kit
For Use With
XT Contactor Frame G
Accessory Type
Reversing Link Kit
Standards
IEC 60947, CE Marked
Certifications
IEC 60947;EN 60947;UL Listed;CSA Certified
Product Name
Eaton motor control reversing link kit
Used With
XTCE080F - XTCE150G
Compliances
CE Marked;CCC Marked;ATEX Compliant
Special Features
XTCE080F - XTCE150G
Compatible with Series
XT, XTCE080F to XTCE150G

Description

Reversing Link Kit, Accessory Type Reversing Link Kit, Includes -, Voltage -, Frame Size F, G, Compatible with Series XT, XTCE080F to XTCE150G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.