Zoro Homepage

Right Angle Mount, F/ 18mm Dia Sensor

  • Mfr # E57KM18

  • Zoro # G3153412


product price: $13.19
/ea

Key Features

Material
Stainless Steel
For Use With
18mm dia Proximity Sensor
Product Height
1.13 in
Used With
Used with Tubular Sensors
Environmental Rating
NEMA 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E57KM18
Zoro #
G3153412
UPC #
782113107271
Country of Origin
Mexico

Dimensions

Product Height
1.13 in
Product Width
1.35 in
Product Length/Depth
3 in
Size
18 mm
Compatible Sensor Diameter
18 mm
Overall Height
29 mm
Overall Width
34 mm
Overall Depth
76 mm

Details

Item
Mounting Bracket
Material
Stainless Steel
For Use With
18mm dia Proximity Sensor
Used With
Used with Tubular Sensors
Environmental Rating
NEMA 4
Enclosure Material
Stainless steel
Special Features
Used with Used with Tubular Sensors
Series
E57
Type
18 mm
Operating Temperature
-13° to 158°F (-25° to 70°C)
Certifications
UL Listed
Product Name
Eaton E57 inductive proximity sensor mounting bracket
Product Type
Mounting Bracket
Compatible with Brand
Eaton
Compatible with Series
E57
Compatible Product Type
Cylindrical Proximity Sensors

Description

Stainless Steel Mounting Bracket, 90 Deg, For Use With 18mm Proximity Sensors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.