Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Conduit Fittings

  • Mfr # GLL6-10C

  • Zoro # G621851200


product price: $9.25
/ea

Key Features

Connection Type
Threaded, Set Screw
Standards
CUL
Material
Malleable Iron
Trade Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLL6-10C
Zoro #
G621851200
UPC #
78456412346
Country of Origin
United States

Dimensions

Trade Size
2 in

Details

Connection Type
Threaded, Set Screw
Standards
CUL
Material
Malleable Iron

Description

2in, 8 to 1/0 AWG, Malleable Iron, Copper Lug, Plastic Insulated Throat, Threaded, IMC/Rigid Conduit Grounding Bushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.