
Rigid Conduit Fittings
Mfr # H1037
Zoro # G316524808
product price: $11.15
/eaKey Features
For Use With
Type ST/BNC/LT Overload Relay
Insulated
Insulated
Trade Size
2-1/2 in
Standards
NEC/CEC
Material
Malleable iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H1037
Zoro #
G316524808
UPC #
-
Country of Origin
India
Dimensions
Trade Size
2-1/2 in
Details
For Use With
Type ST/BNC/LT Overload Relay
Insulated
Insulated
Standards
NEC/CEC
Item
Throat bushing
Material
Malleable iron
For Conduit Type
Rigid/IMC
Description
2-1/2in, 150 Deg C, Zinc Plated, Malleable Iron, Insulated Throat, Threaded, IMC/Rigid Bushing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.