Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RMQ 16 pushbutton legend plate, IP65, 25 x 25 mm, black plate, 16.2 mm, 20PK

  • Mfr # Q25TS-X

  • Zoro # G216487586


product price: $151.99
/pk 20, $7.60/ea
Free Shipping & Returns

Key Features

Color
Black
Height
1.5 in
Width
0.98 in
Length
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q25TS-X
Zoro #
G216487586
UPC #
-
Country of Origin
China

Dimensions

Height
1.5 in
Width
0.98 in
Length
0.1 in

Details

Color
Black
Item
Legend Plate

Description

Eaton RMQ 16 pushbutton legend plate, RMQ-16 series, IP65, 25 x 25 mm, black plate, 16.2 mm. The control panels of modern machines and plants must be able to convey increasingly complex information, even though the available space is limited. The RMQ 16 range of compact control circuit devices provides the solution. The various front elements can be mounted flush on all four sides, without any gaps. These control circuit devices can be fitted with LEDs instead of filament bulbs. This means no more changing of bulbs, because LED service life equals machine life. The high degree of protection, IP 65, of the front elements ensures safe operation even in harsh environments. This makes RMQ 16 ideally suitable for industrial applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.