Rocker Switch Connector
Mfr # 28-3426
Zoro # G5303697
product price: $4.45
/eaKey Features
Green Environmental Attribute
Does not Contain Formaldehyde
Height
2 in
For Use With
8004, 8005
Length
1 3/4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28-3426
Zoro #
G5303697
UPC #
786685676715
Country of Origin
United States
Dimensions
Height
2 in
Length
1 3/4 in
Width
7/8 in
Length (Straight Wireway)
1 3/4 in
Overall Height
2 in
Overall Width
7/8 in
Overall Length
1 3/4 in
Details
Item
Connector
Green Environmental Attribute
Does not Contain Formaldehyde
For Use With
8004, 8005
Color
Black
Standards
RoHS Compliant
Compatible with Series
8004, 8005
Material
Aluminum
Product Type
Connector
Compatible Product Type
Rocker Switches
Description
Connector, Color Black, Material Aluminum, Height 2 in, Width 7/8 in, Length 1 3/4 in, For Use With 8004, 8005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.