Zoro Homepage

Rocker Switch Cover, Black

  • Mfr # 2B00050000000

  • Zoro # G5303794


product price: $1.39
/ea

Key Features

Green Environmental Attribute
Does not Contain Formaldehyde
For Use With
NGR (Includes Top Lens Opening)
Color
Black
Length
3/8 in
Height
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2B00050000000
Zoro #
G5303794
UPC #
786685680910
Country of Origin
Mexico

Dimensions

Length
3/8 in
Height
1 1/8 in
Width
9/16 in
Length (Straight Wireway)
3/8 in
Overall Length
3/8 in
Overall Height
1 1/8 in
Overall Width
9/16 in

Details

Item
Rocker Switch Cover
Green Environmental Attribute
Does not Contain Formaldehyde
For Use With
NGR (Includes Top Lens Opening)
Color
Black
Includes
Top Lens Opening
Standards
RoHS Compliant
Compatible with Series
NGR
Features
Top Lens Opening
Compatible Product Type
Single LED Face, Illuminated Rocker Switches
Product Type
Protective Cover

Description

Cover, Type BlackFor Use With Mfr. No. NGR Rocker, Includes Top Lens Opening, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.