Zoro Homepage

Rocker Switch Lens, Amber

  • Mfr # 28-3425-2

  • Zoro # G5303742


product price: $3.29
/ea

Key Features

Width
1/8 in
Height
3/8 in
Color
Amber
Length
9/16 in
Green Environmental Attribute
Does not Contain Formaldehyde
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-3425-2
Zoro #
G5303742
UPC #
786685678214
Country of Origin
United States

Dimensions

Width
1/8 in
Height
3/8 in
Length
9/16 in
Length (Straight Wireway)
9/16 in
Overall Width
1/8 in
Overall Length
9/16 in
Overall Height
3/8 in

Details

Item
Rocker Switch Lens
Color
Amber
Green Environmental Attribute
Does not Contain Formaldehyde
For Use With
8004, 8005
Standards
RoHS Compliant
Compatible with Series
8005

Description

Lens, Type AmberFor Use With Mfr. No. 8004, 8005 -EurorockerPackage Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.