Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rocker Switch, Off/None/On, 1/4 In Tab

  • Mfr # 8005K23N313V32

  • Zoro # G5305763


product price: $15.19
/ea

Key Features

Contact Form
SPST
Number of Connections
3
Switch Function
Off/On
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.867 in x 1.734 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8005K23N313V32
Zoro #
G5305763
UPC #
782116571475
Country of Origin
Mexico

Dimensions

Height
1.602 in
Length
1.97 in
Width
1.024 in
Overall Depth
2 in
Mounting Hole Width
0.87 in
Overall Height
1.97 in
Mounting Hole Length
1.73 in
Overall Width
1.02 in

Details

Item
Lighted Rocker Switch
Contact Form
SPST
Number of Connections
3
Switch Function
Off/On
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.867 in x 1.734 in
AC Contact Rating
10 A @ 250 V, 15 A @ 125 V
DC Contact Rating
15 A @ 28 V
HP
3/4 hp
Special Features
14V DC Incandescent Indicator Light, Illuminated
Standards
cRUus, RoHS, UL E2702
Product Type
Rocker Switch
IP Rating
IP54
Color
Black, Green
Switch Color
Black
Series
8005
Resistance Properties
Dust Resistant, Moisture Resistant
Includes Lens
Lens Included
Lens Color
Green
Number of Positions
2
Lamp Module Type
Full Voltage
Switch Function Configuration
Off/On
Terminal Connection Type
1/4 in Spade
Features
Slow-Make/Slow-Break Contacts, Matte Finish
Operator Illumination
Illuminated
Horsepower
3/4 hp @ 250 V

Description

Lighted Rocker Switch, Contact Form SPST, Number of Connections 3, Switch Function Off/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.867 in x 1.734 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 28 V, HP 3/4 hp, Switch Color Black, Standards cRUus, RoHS, UL E2702, IP Rating IP54, Special Features 14V DC Incandescent Indicator Light, Illuminated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.