Rotary Handle Mechanism, IP65 Black
Mfr # XTPAXRHMB
Zoro # G3472183
product price: $98.55
/ea
Free Shipping & Returns
Key Features
Type
Accessory
Features
Black, IP65
For Use With
Series XT MMP Rotary Only
Includes
Shaft
Standards
UL/CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XTPAXRHMB
Zoro #
G3472183
UPC #
786685353425
Country of Origin
Germany
Dimensions
Product Width
3 in
Product Length/Depth
7 in
Overall Height
2.75 in
Overall Depth
7 in
Overall Width
3 in
Details
Type
Accessory
Item
Rotary Handle Mechanism
Features
Black, IP65
For Use With
Series XT MMP Rotary Only
Includes
Shaft
Standards
UL/CSA
Accessory Type
Rotary Handle Mechanism
Enclosure
1P65, NEMA 12, UL/CSA 4X
Special features
Used with main switches to IEC/EN 60204.
Product Name
Eaton motor control handle
Compatible with Series
XT
Description
Rotary Handle Mechanism, Accessory Type Rotary Handle Mechanism, Includes Shaft, Overall Height 2.75 in, Overall Width 3 in, Compatible with Series XT, Overall Depth 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.