Shop EATON
See all product information
Create Account
Rotary Switches Handle Operator 3P 100A 600V 50/60Hz
- Mfr # R9K3100FJ
- Zoro # G216113720
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Fusible
Current Rating
100 A
For Fuse Class
Class J
Voltage
600 V
Handle Type
Rotary Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R9K3100FJ
- Zoro #
- G216113720
- UPC #
- 786685408804
- Country of Origin
- France
- Item
- Disconnect Switch
- Protection Method
- Fusible
- Current Rating
- 100 A
- For Fuse Class
- Class J
- Voltage
- 600 V
- Handle Type
- Rotary Handle
- Standards
- UL98
- Number of Poles
- 3
Description
600 V, 100 A, 3-Pole, Handle Operator, Class J, Base/DIN Rail Mount, Fusible, Rotary Disconnect Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.