
S3999SP Weatherproof Cover, 34 in L, 434 in W, Plastic, Gray
Mfr # S3999-SP-L
Zoro # G307453131
product price:Â $25.69
/eaKey Features
Number of Gangs
1
Overall Length
0.876 in
Overall Width
3.215 in
Material
Plastic
Lid Style
Cover Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S3999-SP-L
Zoro #
G307453131
UPC #
32664748721
Country of Origin
Mexico
Dimensions
Overall Length
0.876 in
Overall Width
3.215 in
Overall Height
4.896 in
Details
Item
Weatherproof Cover
Number of Gangs
1
Material
Plastic
Lid Style
Cover Cap
Mounting Orientation
Horizontal
Description
EATON Weatherproof Cover, Plastic, Gray, 34 in Length, 434 in Width, 295 in Height, 515P NEMA Rating, Horizontal Mounting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.