Safe-IT UL 60601-1 Medical-Grade Surge Protector for Patient-Care Vicinity 4x

  • Mfr # SPS406HGULTRA

  • Zoro # G716425583


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Depth
2.5
Enclosure Material
Metal
Mounting Style
Surface
Width
13.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPS406HGULTRA
Zoro #
G716425583
UPC #
37332194091
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.5
Width
13.8

Details

Enclosure Material
Metal
Mounting Style
Surface

Description

Safe-IT UL 60601-1 Medical-Grade Surge Protector for Patient-Care Vicinity 4x Hospital-Grade Outlet 6ft Cord Antimicrobial Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.