Safe-IT UL 60601-1 Medical-Grade Surge Protector for Patient-Care Vicinity 4x
Mfr # SPS415HGULTRA
Zoro # G016425597
product price:Â $213.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 V AC
Enclosure Material
Metal
Depth
2-1/2 in
Width
13.8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPS415HGULTRA
Zoro #
G016425597
UPC #
37332159236
Country of Origin
Taiwan, Province of China
Dimensions
Depth
2-1/2 in
Width
13.8
Details
Voltage
120 V AC
Enclosure Material
Metal
Description
Safe-IT UL 60601-1 Medical-Grade Surge Protector for Patient-Care Vicinity 4x Hospital-Grade Outlet 15ft Cord Antimicrobial Protection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.