Safety Switch, Fusible, 3P, NEMA 3R, Steel

  • Mfr # DH227NRK

  • Zoro # G014236348


product price: $3,293.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Protection Method
Fusible
Contact Form
3P
Current Rating
800 A
For Fuse Class
Class L
Enclosure Type
NEMA 3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH227NRK
Zoro #
G014236348
UPC #
78211358967
Country of Origin
United States

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3P
Current Rating
800 A
For Fuse Class
Class L
Enclosure Type
NEMA 3R
HP
100 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL Listed

Description

240 VAC, 250 VDC, 800 A, 100 HP, 2-Pole, 3-Wire, NEMA 3R, Painted Galvanized Steel, Solid Neutral, Class L Fusible, Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.