Safety Switch, Fusible, NEMA 3R, Steel

  • Mfr # DH223NRK

  • Zoro # G516060274


product price:  $491.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Current Rating
100 A
For Fuse Class
Class H
Enclosure Type
NEMA 3R
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DH223NRK
Zoro #
G516060274
UPC #
782113206233
Country of Origin
United States

Details

Item
Safety Switch
Protection Method
Fusible
Current Rating
100 A
For Fuse Class
Class H
Enclosure Type
NEMA 3R
Housing Material
Steel
Standards
UL Listed

Description

240 VAC, 250 VDC, 100 A, 30 HP, 2-Pole, 3-Wire, NEMA 3R, Painted Galvanized Steel, Solid Neutral, Class H Fusible, Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.