
Safety Switch, Fusible, NEMA 3R, Steel
Mfr # DH362NRK
Zoro # G516107054
product price: $516.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Fusible
Current Rating
60 A
For Fuse Class
Class H
Enclosure Type
NEMA 3R
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DH362NRK
Zoro #
G516107054
UPC #
782113206059
Country of Origin
United States
Details
Item
Safety Switch
Protection Method
Fusible
Current Rating
60 A
For Fuse Class
Class H
Enclosure Type
NEMA 3R
Housing Material
Steel
Standards
UL Listed
Description
480 to 600 VAC, 250 VDC, 60 A, 50 HP, 3-Pole, 4-Wire, NEMA 3R, Painted Galvanized Steel, Solid Neutral, Class H/Time Delay Fusible, Heavy Duty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.