
Safety Switch, Fusible, Single Phase, NEMA 1, Steel
Mfr # DH222FGK
Zoro # G514239665
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Fusible
Current Rating
60 A
Phase
Single
For Fuse Class
Class H
Enclosure Type
NEMA 1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DH222FGK
Zoro #
G514239665
UPC #
78668517561
Country of Origin
United States
Details
Item
Safety Switch
Protection Method
Fusible
Current Rating
60 A
Phase
Single
For Fuse Class
Class H
Enclosure Type
NEMA 1
Handle Color
Black
Housing Material
Steel
Standards
UL Listed
Description
240 VAC, 250 VDC, 60 A, 15 HP, 2-Pole, 2-Wire, NEMA 1, Painted Steel, Class H Fusible, Heavy Duty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.