Safety Switch, Fusible, Single Phase, NEMA 1, Steel

  • Mfr # DH225FGK

  • Zoro # G416060282


product price: $1,332.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Current Rating
400 A
Phase
Single
For Fuse Class
Class H
Enclosure Type
NEMA 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DH225FGK
Zoro #
G416060282
UPC #
782113207018
Country of Origin
United States

Details

Item
Safety Switch
Protection Method
Fusible
Current Rating
400 A
Phase
Single
For Fuse Class
Class H
Enclosure Type
NEMA 1
Voltage
240 V
Housing Material
Steel
Standards
UL Listed

Description

EATON HEAVY DUTY SINGLE-THROW FUSED SAFETY SWITCH, ENHANCED VISIBLE BLADE, 400 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.