Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Switch, Fusible, Single Phase, NEMA 3R, Steel

  • Mfr # DG221NRB

  • Zoro # G914236332


product price: $140.33
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Current Rating
30 A
Phase
Single
For Fuse Class
Class H
Enclosure Type
NEMA 3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG221NRB
Zoro #
G914236332
UPC #
78211312031
Country of Origin
United States

Details

Item
Safety Switch
Protection Method
Fusible
Current Rating
30 A
Phase
Single
For Fuse Class
Class H
Enclosure Type
NEMA 3R
HP
3 to 7.5HP
Housing Material
Steel
Standards
UL Listed

Description

120/240 VAC, 30 A, 3 to 7-1/2 HP, 2-Pole, 3-Wire, NEMA 3R, Painted Galvanized Steel, Solid Neutral, Cartridge/Class H Fusible, General Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.