Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Switch, Fusible, Single Phase, NEMA 3R, Steel

  • Mfr # DH366NRK

  • Zoro # G614238070


product price: $3,429.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Protection Method
Fusible
Current Rating
600 A
Phase
Single
For Fuse Class
Class H
Enclosure Type
NEMA 3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH366NRK
Zoro #
G614238070
UPC #
78211320760
Country of Origin
United States

Details

Item
Safety Switch
Protection Method
Fusible
Current Rating
600 A
Phase
Single
For Fuse Class
Class H
Enclosure Type
NEMA 3R
Housing Material
Steel
Standards
UL Listed

Description

480 to 600 VAC, 250 VDC, 600 A, 500 HP, 3-Pole, 4-Wire, NEMA 3R, Painted Galvanized Steel, Solid Neutral, Class H/Time Delay Fusible, Heavy Duty, Single Throw Safety Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.