
Safety Switch, Fusible, SPST, Single Phase, NEMA 1, Steel
Mfr # DH263NGK
Zoro # G014239738
product price: $250.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Fusible
Contact Form
SPST
Current Rating
100 A
Phase
Single
For Fuse Class
Class H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DH263NGK
Zoro #
G014239738
UPC #
78668517705
Country of Origin
United States
Details
Item
Safety Switch
Protection Method
Fusible
Contact Form
SPST
Current Rating
100 A
Phase
Single
For Fuse Class
Class H
Enclosure Type
NEMA 1
HP
30, 40, 25 HP @ 480,600 V
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
Description
EATON HEAVY DUTY SINGLE-THROW FUSED SAFETY SWITCH, 100 A, NEMA 1, PAINTED STEEL,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.