Safety Switch, Fusible, Three Phase, NEMA 1, 18-8 Stainless Steel

  • Mfr # DH323FWK

  • Zoro # G814237927


product price:  $1,741.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Current Rating
100 A
Phase
Three
For Fuse Class
Class H
Enclosure Type
NEMA 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DH323FWK
Zoro #
G814237927
UPC #
78668594114
Country of Origin
United States

Details

Item
Safety Switch
Protection Method
Fusible
Current Rating
100 A
Phase
Three
For Fuse Class
Class H
Enclosure Type
NEMA 1
HP
7.5, 15, 30, 20 HP @ 250 V
Voltage
240 V
Housing Material
18-8 Stainless Steel
Standards
UL Listed

Description

EATON ENHANCED VISIBLE BLADE SINGLE-THROW SAFETY SWITCH, CORROSION RESISTANT, 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.