
Safety Switch, Fusible, Three Phase, NEMA 1, Steel
Mfr # DG326NGK
Zoro # G514237715
product price: $2,941.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Protection Method
Fusible
Current Rating
600 A
Phase
Three
For Fuse Class
Class H
Enclosure Type
NEMA 1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG326NGK
Zoro #
G514237715
UPC #
78211363922
Country of Origin
United States
Details
Item
Safety Switch
Protection Method
Fusible
Current Rating
600 A
Phase
Three
For Fuse Class
Class H
Enclosure Type
NEMA 1
Housing Material
Steel
Standards
UL Listed
Description
120/240 VAC, 600 A, 75 to 200 HP, 3-Pole, 4-Wire, NEMA 1, Painted Steel, Solid Neutral, Cartridge/Class H Fusible, General Duty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.