Shop EATON
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Safety Switch, Fusible, Three Phase, NEMA 1, Steel
- Mfr # DH368NGK
- Zoro # G514238132
product price:Â
$
7,831.99
/ea
Key Features
Protection Method
Fusible
Contact Form
3P
Current Rating
1200 A
Phase
Three
For Fuse Class
Class L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DH368NGK
- Zoro #
- G514238132
- UPC #
- 78211431293
- Country of Origin
- United States
Details
- Item
- Safety Switch
- Protection Method
- Fusible
- Contact Form
- 3P
- Current Rating
- 1200 A
- Phase
- Three
- For Fuse Class
- Class L
- Enclosure Type
- NEMA 1
- HP
- 500 HP
- Voltage
- 600 V
- Housing Material
- Steel
- Standards
- UL Listed
Description
480 to 600 VAC, 250 VDC, 1200 A, 500 HP, 3-Pole, 4-Wire, NEMA 1, Painted Steel, Solid Neutral, Class L/Time Delay Fusible, Heavy Duty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.