Zoro Homepage

Safety Switch, Fusible, Three Phase, Steel

  • Mfr # DT361FGK

  • Zoro # G816106443


product price: $706.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Current Rating
30 A
Phase
Three
For Fuse Class
Class H
HP
20 HP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT361FGK
Zoro #
G816106443
UPC #
782113426341
Country of Origin
United States

Details

Item
Safety Switch
Protection Method
Fusible
Current Rating
30 A
Phase
Three
For Fuse Class
Class H
HP
20 HP
Housing Material
Steel
Standards
UL Listed

Description

600 VAC, 250 VDC, 30 A, 20 HP, 3-Pole, 3-Wire, NEMA 1, Painted Galvanized Steel, Class H/Time Delay Fusible, Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.